EGS 3/8 inch (1/2 inch Knockout) NEER 2-Screw Connector (Zinc Diecast)
Description
NEERĀ® Two screw connector made up of zinc die-cast for oval service entrance cables, To terminate oval type SE or type USE cable.
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Romex Connector | Type | 2-Screw, Open Throat |
Trade Size | 0.38 in | Conductor Size | 14/2-12/2 AWG |
Length | 0.81 in | Connection | Male NPS Thread |
Diameter | 0.91 in | Material | Die-Cast Zinc/Metal |
Thread Size | 1/2 in | Thread Type | Male NPS Thread |
Includes | Locknut, Clamp | Standards | UL 514B, CSA C22.2, NEMA FB-1, Federal Specification W-F-406D |
Application | For Non-Metallic Sheathed Cable | UPC | 687855105007 |
Packages
100 - UNIT - (100) |