ARLINGTON INDUSTRIES 3/8 inch Arlington Black Button Non-Metallic Push-In Connector, 100/PK
Description
Black Button™ Non-Metallic Push-In Connectors For NM cable.
Specifications
Brand Name | Arlington | Sub Brand | Black Button™ |
Item Name | Cable Connector | Type | Connector |
Trade Size | 3/8 in | Conductor Size | (1) 12/2-10/2 AWG, (1) 14/2 AWG, 12/2 AWG, 10/2 AWG, 14/3 AWG, 12/3 AWG, (2) 14/2 - (2) 10/2 AWG, (2) 14/3 - (2) 12/3 AWG |
Length | 1.010 in | Connection | Push-in |
Diameter | 1.010 in | Material | Plastic |
Cable Type | Non-Metallic | Color/Finish | Black |
Packaging Quantity | 250/Pack, 1000/Case | Standards | cULus Listed, UL 372D, CSA LR49636 |
Application | NM Cable | UPC | 018997721563 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |