ABB 2 inch Iberville Two-Screw Connector (Cast Aluminum)
Description
Aluminum two-screw fitting have a wide array of industrial applications in dry locations. This fitting has a hub size of 2 in. Range over jacket is 1.38 to 2.06 in.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Two Screw Connector | Type | Straight |
Trade Size | 2 in | Material | Aluminum |
Color/Finish | Light Gray | Includes | Locknut |
Standards | CSA File Number 3313 | Application | For Ordinary Dry Location |
UPC | 622538729163 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 20 - UNIT - 20 | 1700 - UNIT - 1700 |