Abbotsford
cwd1709

COOPER INDUSTRIES 1709 15Amp 125V 2-Pole 3-Wire Commercial Grade Thermoplastic Rubber Plug, Black

Price $7.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1709

Description

Commercial Grade - Thermoplastic Rubber Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).DESIGN FEATURES:• Solid brass plug blades are firmly embedded in body• Thermoplastic rubber plugs & connectors maintain flexibility in extremely low temperatures• Terminals in individual chambers to positively insulate conductors• Terminal screw clamps are designed to contain wire and prevent binding• Terminal screws backed out and ready for wiring• Combination Slot/Phillips-head mounting and terminal screws for installation flexibility (Slot/ Robertson screws in Canada where available)

Specifications

Brand Name Eaton Item Name Insulated Squeeze Connector
Type Straight Angle Plug Trade Size 3/4 in
Length 1.69 in Connection Screw Terminal
Material Malleable Iron, Rubber Color/Finish Black, Zinc Plated
Standards UL, CUL Listed, Class I Div 2 Application Flexible Metal Conduit
UPC 784564117090

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok