ABB 3/4 inch T&B 90 degree Squeeze Connector
Description
Squeeze fitting, 90° angle, made of malleable iron. Cap lifts off by simply loosening screws part way. Only two screws to tighten.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 1- 1-1/8 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Metallic/Zinc Plated |
Includes | Sealing Ring, Locknut | Standards | UL File Number E23018, CSA File Number 2884 |
Application | For use with Armoured Cable and Flexible Metal Conduit | UPC | 786210002705 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 5250 - UNIT = 5250 |