Abbotsford
ibvslr903

ABB 3/8 inch Trade Size, 0.079 inch-0.326 inch Cable Iberville €œSkintight€ Straight Cord Fittings (Nylon)

Price $5.0328 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISLR-9-03

Description

Iberville® “Skintight” Straight cord fitting is a commercial grade, non-metallic fitting. No twisted cords. Indoor or outdoor use. Quick installation.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Cord Connector Type Straight
Trade Size 3/8 in Conductor Size 0.079 - 0.236 in
Connection NPT Material Nylon
Color/Finish Black Temperature Rating -30 to 100 °C
Includes Sealing Ring, Locknut Standards CSA Certified
Application For Indoor and Outdoor use UPC 622538731098

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok