ABB 1 inch T&B Watertight Fitting
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Watertight Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 5/8 - 0.76 in | Connection | NPT |
Material | Malleable Iron | Color/Finish | Silver |
Standards | UL File Number E38947, CSA File Number 23086, 4484 | UPC | 786210104690 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2400 - UNIT - 2400 |