ABB 3 inch T&B Liquidtight Strain Relief
Description
Liquidtight strain relief fitting with a hub size of 3 inch.
Specifications
Brand Name | ABB | Item Name | Cord Connector |
Type | Strain Relief, Straight | Trade Size | 3 in |
Conductor Size | 2.35 - 2.565 in | Connection | NPT |
Thread Length | 26.19 mm | Material | Malleable Iron |
Temperature Rating | 105 °C | Includes | Sealing Ring |
Standards | UL E13938, CSA Certified, Meets Coast Guard CG293, NEC 501-4(B) | Application | Suitable for use in Hazardous Locations |
UPC | 786210025933 |
Packages
1 - UNIT - 1 | 384 - UNIT = 384 |