ABB 1/2 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Location
Description
Aluminum fitting with a hub size of 1/2 in. and the outer jacket diameters from 0.6 to 0.76.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® XP® |
Item Name | Cable Gland | Type | Straight, Jacketed |
Trade Size | 1/2 in | Conductor Size | 0.6 - 0.76 in |
Thread Type | NPT | Material | Aluminum |
Finish | Silver and Red | Includes | Sealing Ring |
Standards | UL File Number E82038, CSA File Number 23086 | Application | For Hazardous Locations |
UPC | 786210904757 |
Packages
2 - UNIT = (2) | 20 - UNIT = 20 |