Abbotsford
tabste125

ABB 1-1/4 inch Aluminum Jacketed Cable Fitting

Price $96.5916 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STE125
Documents Documents

Description

The STAR TECK® STE cable fitting series is designed for optimum integrity in ordinary applications. Designed to stand up to the harshest and most corrosive environment. Features: • Patented powergrip grounding ring • Removable armor-stop for greater cable ranges • Built-in sealing device • Patented Elastomeric collar ring/bushing for greater cable ranges • Built-in jacket stripping gauge on gland nut • Gland nut can be tightened with hammer and screwdriver Application: • Provides means for passing jacketed metal clad cables through a bulkhead or enclosure in industrial areas. • Forms a mechanical grip and water and/or oil-resistant termination • Provides grounding continuity of cable armorallers.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1-1/4 in Thread Type NPT
Material Aluminum Finish Silver
Includes Sealing Ring Standards UL File Number E38947, CSA File Number 23086, 4484
UPC 786210930374

Packages

1 - UNIT - 1 5 - UNIT = 5 1295 - UNIT = 1295
This website uses cookies to ensure you get the best experience on our website. Read more
Ok