ABB WMG-PC5 T&B® Wire Mesh Grip
Description
Wiremesh grips for portable cord provides high gripping strength for adequate cable support and strain relief without damage to the cable sheath. Compression of a tapered neoprene bushing, assures the watertight integrity of the fittings. Prevents severe cord bends and pullouts. Wiremesh made of stainless steel. Retaining rings made of aluminum.
Specifications
Brand Name | ABB | Item Name | Wiremesh Grip |
Cable Size | 3/4 -5/8 in | Material | Stainless Steel |
Type | Wiremesh Grips | Standards | UL File Number E13938, CSA Certified |
Application | Provides High Gripping Strength for Adequate Cable Support and Strain Relief Without Damage to the Cable Sheath, Prevents Severe Cord Bends and Pullouts | UPC | 786210770024 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |