Abbotsford
ges11490ltcn

ABB 1-1/4 inch Iberville Non-Insulated 90 Degree Liquidtight Fitting (Malleable Iron)

Price $70.2327 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6310

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type 90°
Trade Size 1-1/4 in Length 69.85 mm
Connection Threaded Material Malleable Iron
Color/Finish Electro Zinc Plated Includes Locknut
Standards cULus Listed Application For Liquidtight Needs
UPC 622538753106

Packages

1 - UNIT - 1 10 - UNIT = 10 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok