Abbotsford
ges1ltcn

ABB 1 inch Iberville Non-Insulated Straight Liquidtight Fitting (Steel)

Price $13.3734 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI6108

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 1 in Length 47.625 mm
Connection Threaded Material Steel
Color/Finish Electro Zinc Plated Includes Locknut
Standards cULus Listed Application For Liquidtight Needs
UPC 622538751089

Packages

10 - UNIT = (10) 100 - UNIT = 100 1200 - UNIT - 12000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok