Abbotsford
tab05371814123

ABB 3/4 inch T&B Grounding Cone, Safe Edge Steel

Price $4.4094 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:053-71814-123

Description

Grounding cone made of steel. It provides superior bonding, stronger pullout, easy threading and conductor protection. Special features include safe edge.

Specifications

Brand Name ABB Item Name Grounding Cone
Type Grounding Cone Trade Size 3/4 in
Material Steel For Use With Liquidtight Flexible Conduit
Packaging Quantity 100/Pack, 1000/Case Application For Petrochemical, Paper Mills, Food, Beverage, Pharmaceutical Plants
UPC 786210870236

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok