Abbotsford
tab10464

ABB 1/2 inch T&B Watertight Fitting

Price $39.1966 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10464

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Watertight Fitting
Type Straight Trade Size 1/2 in
Connection NPT Material Malleable Iron
Color/Finish Silver Includes Locknut
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210307428

Packages

1 - UNIT - 1 20 - UNIT = 20 8640 - UNIT = 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok