Abbotsford
tab10467

ABB 3/4 inch Watertight Teck Cable Fitting

Price $55.4356 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10467
Documents Documents

Description

Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Watertight Fitting
Type Straight Trade Size 3/4 in
Connection NPT Material Malleable Iron
Color/Finish Silver Includes Locknut
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210307534

Packages

1 - UNIT - 1 10 - UNIT = 10 3600 - UNIT - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok