Abbotsford
tab5257al

ABB 2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Aluminum

Price $191.5782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5257AL
Documents Documents

Description

Liquidtight flexible 90° metal conduit fitting.

Specifications

Brand Name ABB Item Name Liquidtight Conduit Connector
Type 90° Trade Size 2 in
Diameter 25.4 mm ID Thread Length 22.22 mm
Material Aluminum Color/Finish Zinc Chromate
Thread Type NPT Standards UL E23018, CSA 2884 Certified
Application For High-Quality, Corrosion-Resistant, Liquidtight Termination For LTA Flexible Aluminum Conduit UPC 786210802596

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok