Abbotsford
tab5254gr

ABB 1 inch T&B Fittings Steel Non-Insulated 90 degree Angle Grounding Fitting

Price $120.7470 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5254GR
Documents Documents

Description

Liquidtight flexible metal conduit 90° angle grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 90° Trade Size 1 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210899954

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok