Abbotsford
tab5231al

ABB 3/8 inch T&B Liquidtight Aluminum Conduit Fitting Connector

Price $14.1421 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5231AL
Documents Documents

Description

Liquidtight flexible metal conduit straight fitting for control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type Straight, One-Piece Trade Size 3/8 in
Connection External Threaded Thread Length 14.28 mm
Material Aluminum Color/Finish Zinc Plated
Thread Type NPT Includes Locknut
Standards UL File Number E23018, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210802466

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok