tab5352

ABB 1/2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting

In Stock
Price $20.5399 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:5352

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name Thomas & Betts Item Name Insulated Liquidtight Connector
Type 90°, One-Piece Trade Size 1/2 in
Connection Plug-in x External Threaded Diameter 13 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
UPC 786210053523

Packages

1 - UNIT = (1) 25 - UNIT = 25 50 - UNIT = 50 9000 - UNIT = 9000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok