Abbotsford
appcg5075

EGS 0.500-0.625 inch 3/4 inch Appleton Aluminum Steel Straight Liquidtight Strain Relief Connector, Pink Label

Price $16.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CG5075
Documents Documents

Description

Straight Liquidtight Strain Relief Connector, Size: 3/4 IN, Conductor Range: 1/2 - 5/8 IN, Material: Aluminum, Color: Pink Label, Nema Rating: NEMA 3R, Connection: Threaded Hub, Dimensions: 1-1/4 IN Height, Standard: Class I, Division 2,

Specifications

Brand Name Appleton Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 3/4 in
Conductor Size 1/2 - 5/8 in Connection NPT
Material Aluminum Color/Finish Light Gray/Pink
Includes Diaphragm Seal Standards UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178
Application For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable UPC 781381191456

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok