ABB 1-1/4 inch 90 Degree Bend Liquidtight Strain Relief Cord Connector - 0.880in to 1.065in Cord Range
Description
The T&B Liquidtight Strain Relief Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads. APPLICATIONS:- Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit. - Form a mechanical grip and water - and/or oil-resistant seal for cord and unarmored or jacketed armored round cables- Provide grounding continuity of cable armor
Specifications
Brand Name | ABB | Item Name | Strain Relief Connector |
Type | Liquidtight, 90° | Trade Size | 1-1/4 in |
Conductor Size | 0.88 - 1.065 in | Thread Length | 0.781 in |
Material | Malleable Iron | Color/Finish | Metallic |
Series/Model | MSG-90 | Thread Size | 1-1/4 in |
Thread Type | NPT | Temperature Rating | -20 °C to 105 °C |
Includes | Neoprene Sealing, Nylon Retaining Ring | Packaging Quantity | 2/Pack |
Standards | ANSI C33.84, CSA C22.2-18.3 Certified, NFPA 70 (ANSI) Specified, RoHS Compliant, UL E13938 Listed, UL514B Listed | Application | For Hazardous Locations Where General-Purpose Equipment is Specifically Permitted by NEC 501-4(B), Machine Building, Maintenance and Repair |
UPC | 786210022772 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |