Abbotsford
tab2558

ABB 1 1/4 inch T&B Liquidtight Strain Relief Connector

Price $63.5019 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2558
Documents Documents

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 0.88 - 1.065 in Connection NPT
Thread Length 20.6 mm Material Die-Cast Zinc
Color/Finish Metallic Temperature Rating 105 °C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified, Meets Coast Guard CG293
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025582

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50 2700 - UNIT - 2700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok