Abbotsford
tabl200grl

ABB 2 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw

Price $35.6711 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L200GRL
Documents Documents

Description

Grounding and bonding locknut wit lay-in lug for use with hubs. #8 maximum conductor size.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Trade Size 2 in
Material Die-Cast Copperfree Aluminum Color/Finish Silver
Standards CSA 4484 Certified, UL E3060 Listed Application Extreme Grounding for Data and Control Applications
UPC 786210695464

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok