Abbotsford
alucon2

GENERIC CONDUIT 2 inch x 10 ft Aluminum Conduit

Price $10.0616 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734763

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 2 in Length 10 ft
Diameter 2-3/8 in OD Wall Thickness 0.146 in
Material Aluminum Color Silver

Packages

10 - UNIT - (10) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok