Abbotsford
arlsb3

ARLINGTON INDUSTRIES 1 inch Arlington Non-Metallic Bushing for Metal Studs, Yellow

Price $0.2619 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:SB3
Documents Documents

Description

Non-Metallic Bushings for Metal Studs.

Specifications

Brand Name Arlington Material Plastic
Color Yellow Type Non Metallic Bushing
Standards UL and CSA Application Metal Stud
UPC 018997180506

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok