Abbotsford
tab1246

ABB 3/4-1 inch T&B Male Conduit Enlarger

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1246

Description

TBĀ® male enlarger made of malleable iron for use with rigid and intermediate metal conduit fitting type.

Specifications

Brand Name ABB Item Name Enlarger
Connection Size 3/4 - 1 in Connection Type NPT
Material Malleable Iron Type Reducers & Enlargers
Standards UL File Number E23018, CSA Certified Application Suitable for use in Hazardous Locations
UPC 786210012469

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 1400 - UNIT = 14000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok