Abbotsford
apphub200

EGS 2 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron

Price $24.8316 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB200

Description

Uni-seal hub for threaded rigid and IMC conduit. Simple two piece construction. Protective insulated throats, positive grounding and watertight sealing action. Flame resistant insulated throat eliminates need for end bushings. Locking edge of body bites into enclosure wall, makes hub self-locking, eliminates the need for locknuts, provides continuous 360° pressure on both sides of enclosure wall, forms positive grounding and vibration-resistant connection. Built-in recessed gasket.

Specifications

Brand Name Appleton Item Name Throat Hub
Size 2 in Material Malleable Iron
Type Straight, Insulated Connection Type Threaded
Finish Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2
Application For Use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure UPC 781381462808

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok