EGS 3 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron
Description
Appleton Conduit Hub, Haz. Loc, Malleable w/ Wedge Adaptor allows nearly flush fit inside box, to allow more wiring space. Self Locking - no Locknut needed, vibration resistant. 3" Straight
Specifications
Brand Name | Appleton | Item Name | Conduit Hub with Insulated Throat |
Size | 3 in | Material | Malleable Iron |
Type | Straight | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, Class I, Division 2 | Application | For use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure |
UPC | 781381462907 |
Packages
1 - UNIT - 1 |