EGS 3/4 inch Appleton Insulated Watertight Hub (Zinc Die Cast)
Description
Appleton™ zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Conduit Hub | Size | 3/4 in |
Material | Die-Cast Zinc | Type | Watertight, Insulated |
Connection Type | Threaded | Dimensions | 1.14 in dia x 0.25 in T |
Temperature Rating | 105 °C | For Use With | Rigid/IMC Conduit |
Standards | UL Listed E14814, 514B, CSA C22.2 File Number 18.3, 065178, NEMA FB-1 | Application | Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure |
UPC | 687855002122 |
Packages
25 - UNIT - (25) |