Abbotsford
tabh050capa

ABB 1/2 inch T&B Aluminum Capoff

Price $42.9355 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H050CAPA

Description

Cap-off.

Specifications

Brand Name ABB Item Name Capoff
Size 1/2 in Material Aluminum
Type Hubs & Accessories Finish Untreated
Dimensions 1-7/16 in OD x 1-13/32 in L Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL File Number E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210048932

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok