Abbotsford
tabh075cap

ABB 3/4 inch T&B Capoff

Price $27.9840 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H075CAP

Description

Capoff made of zinc with thermoplastic insulated throat. 3/4 inch trade size, 1-15/32 inch height, 94V-0 flammability rating.

Specifications

Brand Name ABB Item Name Capoff with Insulated Throat
Size 3/4 in Material Zinc
Type Hubs & Accessories Dimensions 42.862 mm ID x 1-11/16 in OD x 1-15/32 in L
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210044774

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 1120 - UNIT = 11200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok