Abbotsford
tabh075capa

ABB 3/4 inch T&B Aluminum Capoff

Price $40.5396 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H075CAPA
Documents Documents

Description

Cap-off.

Specifications

Brand Name ABB Item Name Capoff with Insulated Throat
Size 3/4 in Material Aluminum
Type Insulated Finish Untreated
Dimensions 1-11/16 in OD x 1-15/32 in L Temperature Rating 105 °C
For Use With Rigid/IMC Conduits Standards UL E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210048949

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok