Abbotsford
tabh075tb

ABB 3/4 inch T&B Zinc Conduit Hub

Price $26.0130 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H075TB

Description

Hub, TB® made of zinc. It is designed for unequalled performance. Thermoplastic insulating throat with temperature rating of 105 °C, Flammability rating of 94V-0. The innovative engineering of the TB hub will quite simply, raise your performance expectations for threaded hubs.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 3/4 in Material Zinc
Type Straight Dimensions 41.91 mm dia x 40.386 mm L
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210896045

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 5400 - UNIT = 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok