Abbotsford
tabh125grc

ABB 1-1/4 inch T&B Grounding Hub, Zinc

Price $41.0417 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H125GR-C

Description

Grounding hub, rigid and Intermediate metal conduit fittings, made of zinc. Designed for unequalled performance.

Specifications

Brand Name ABB Item Name Grounding Hub
Size 1-1/4 in Material Zinc
Type Straight Connection Type NPT
Color Metallic Dimensions 2-3/4 in OD x 1-5/16 in ID x 1-7/8 in L
Temperature Rating 105 °C For Use With Rigid/IMC Conduit
Includes Grounding Locknut, Sealing Ring Standards UL File Number E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210361086

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok