Abbotsford
tabh250cap

ABB 2-1/2 inch T&B Capoff

Price $131.4354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H250CAP
Documents Documents

Description

Rigid and intermediate metal conduit capoff.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 2-1/2 in Material Zinc
Type Capoff Dimensions 3-3/4 in OD x 2-9/32 in L
For Use With Rigid/IMC Conduit Standards UL Listed, CSA Certified, RoHS Compliant
Application For Use with Rigid/IMC Conduit UPC 786210044828

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok