ABB 3-1/2 inch T&B Zinc Conduit Hub
Description
Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Hub Connector |
Size | 3-1/2 in | Material | Zinc |
Type | Insulated | Connection Type | Threaded |
Temperature Rating | 105 °C | Standards | UL E23018, CSA Certified |
Application | For Use to Connect Rigid Metal Conduit or IMC to Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210899527 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 504 - UNIT = 504 |