Abbotsford
tabh300grc

ABB 3 inch T&B Grounding Hub, Zinc

Price $197.5710 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H300GR-C

Description

Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Hub Connector
Size 3 in Material Zinc
Type Grounded Color Metallic
Dimensions 2-31/32 in ID x 4-3/8 in OD x 2-21/32 in L For Use With Rigid/IMC Conduit
Standards CSA Certified, UL E23018 Application For Use with Rigid/IMC Conduit
UPC 786210174020

Packages

1 - UNIT - 1 2 - UNIT = 2 540 - UNIT = 540
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok