Abbotsford
tabhub12g

ABB 1-1/4 inch OCAL-BLUE PVC-Coated Zinc Knockout Hub, Grey

Price $88.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HUB1/2-G

Description

OCAL-BLUE™ double-coat and stainless steel hub with unique sealing ring and groove design for optimum performance. Captive sealing ring won't buckle or slip during installation and provides a complete 360° seal even when conduit isn't perpendicular to the enclosure. Sharper and deeper teeth provide a more penetrating bite for improved bonding to the enclosure. Pressure-sealing sleeves protect your connections.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Hub Size 1/2 in
Material Zinc Type Hub Connector
Color Dark Gray Finish PVC Coated
Temperature Rating 105 degrees C Standards CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 704508388119

Packages

1 - UNIT - 1 100 - UNIT = 100 7500 - UNIT - 7500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok