Abbotsford
ibv1703pl

ABB 3/8 inch Iberville Rigid Conduit Nylon Locknut

Price $1.4049 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1703-PL

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Lock Nut Type Locknut for Conduit Fitting
Trade Size 3/8 in Material Plastic
Color/Finish Galvanic/Electrolytic Zinc Plated Thread Type NPT
For Use With Rigid/IMC Conduits Application For Use with Rigid/IMC Conduit
UPC 622538690036

Packages

100 - UNIT = (100) 3240 - UNIT - 3240
This website uses cookies to ensure you get the best experience on our website. Read more
Ok