Abbotsford
ibv1706sl

ABB 3/4 inch Iberville Rigid Conduit Sealing Locknut

Price $4.3204 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1706-SL
Documents Documents

Description

IBERVILLE® locknut for rigid conduit.

Specifications

Brand Name ABB Sub Brand Iberville®, Steel City®
Item Name Sealing Lock Nut Type Locknut for Conduit Fitting
Thread Size 3/4 in Material Steel
Color Natural For Use With Rigid/IMC Conduit
Standards CSA Certified Application For Use with Rigid/IMC Conduit
UPC 622538692511

Packages

1 - UNIT - 1 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok