Abbotsford
ibv1708sl

ABB 1 inch Iberville Rigid Conduit Sealing Locknut

Price $6.4942 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1708-SL

Description

IBERVILLE® locknut for rigid conduit.

Specifications

Brand Name ABB Sub Brand Iberville®, Steel City®
Item Name Sealing Lock Nut Type Locknut for Conduit Fitting
Thread Size 1 in Material Steel
Color Natural For Use With Rigid/IMC Conduit
Standards CSA Certified Application For Use with Rigid/IMC Conduit
UPC 622538692528

Packages

1 - UNIT - 1 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok