Abbotsford
tabl050grac

ABB 1/2 inch Aluminum Grounding and Bonding Locknut

Price $11.5798 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L050GRA-C
Documents Documents

Description

1/2" Inch Aluminum, Grounding and Bonding Locknut for Hub for Use with Rigid/IMC Conduit.

Specifications

Brand Name ABB Item Name Lock Nut without Lug Grounding and Bonding
Type Locknut for Conduit Fittings Thread Size 1/2 in
Material Aluminum Standards UL E3060, CSA Certified
Application For Conduit Hubs UPC 786210174204

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok