Abbotsford
tabl075grc

ABB ELECTRIFICATION CANADA LLC L075GR-C 3/4 inch T&B Grounding and Bonding Locknut without Lay-in Lug

Price $12.4801 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L075GR-C
Documents Documents

Description

Grounding and bonding locknut without lay-in lug for use with hubs. #10 maximum conductor size.

Specifications

Brand Name ABB Item Name Lock Nut
Type Grounding, Replacement Thread Size 3/4 in
Material Zinc Standards UL E3060, CSA Certified
Application For Conduit Hubs UPC 786210481142

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok