Abbotsford
tab5710

ABB 1/2 inch T&B Liquidtight Knockout Plug

Price $4.6103 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5710

Description

TBĀ® liquidtight knockout plug made of flame retardant neoprene. Provide a raintight, dust and oil-tight reusable seal for electrical knockouts. No tools needed to install just push into hole and they snap in.

Specifications

Brand Name ABB Item Name Liquidtight Knockout Plug
Connection Size 1/2 in Connection Type NPT
Material Neoprene Color Black
Type Knockout Plugs Dimensions 1-9/32 in dia
Standards UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 Application For Electrical Knockouts
UPC 786210057101

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000 2400 - UNIT - 24000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok