EGS 2 inch 14-4AWG Copper Plus Lay-In-Lug HBLG Specification Grade Insulated Grounding Bushing, Hot Dip/Mechanical Galvanized
Description
OZ-Gedney Type HBLG Insulated Grounding Bushing, Size: 2 IN, Malleable Iron Body, Stainless Steel Screws, Finish: Hot Dip Or Mechanically Galvanized, Connection: Set-Screw, 150 DEG C, 2-3/4 IN Outside Diameter, 7/8 IN Width, 14 - 4 AWG Grounding
Specifications
Brand Name | O-Z/Gedney™ | Item Name | Grounding Bushing |
Connection Size | 2 in | Connection Type | Set Screw |
Material | Malleable Iron | Finish | Hot-Dipped Galvanized |
Type | Insulated | Dimensions | 50.8 mm |
Temperature Rating | 150 °C | For Use With | Rigid, IMC, EMT Conduit |
Standards | UL 514B, UL 467, UL 468, UL File Number E24264, CSA C22.2 No. 41, CSA File Number 015978, Federal Specification W-F-408E, NEMA:FB-1 | Application | For Threaded Rigid Conduit, IMC And EMT Conduit |
UPC | 783126270327 |
Packages
10 - UNIT - (10) |