Abbotsford
ges2chase

ABB 2 inch Iberville Conduit Nipple (Zinc Alloy)

Price $8.9183 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 206

Description

Iberville® Conduit nipple. Rigid conduit type, 2 inch trade size.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 2 in Connection NPSM
Thread Length 1-3/64 in Length 2-61/64 in
Diameter 2-5/64 in Material Die-Cast Zinc
For Use With Rigid/IMC Conduit Standards UL File Number E23018
Application For use with rigid/IMC conduits UPC 785991411102

Packages

1 - UNIT - 1 10 - UNIT = (10) 40 - UNIT = 40 2560 - UNIT = 2560
This website uses cookies to ensure you get the best experience on our website. Read more
Ok