Abbotsford
tab1944

ABB 1 inch CHASE Nylon Insulated Nipple

Price $13.8260 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1944
Documents Documents

Description

CHASEĀ® nipples made of malleable iron, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 1 in
Thread Length 16.51 mm Diameter 36.49 mm ID
Material Malleable Iron Standards UL File Number E23018, CSA Certified
Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back UPC 786210019444

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok