Abbotsford
tab841tb

ABB 3/8 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting

Price $6.7269 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:841-TB
Documents Documents

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Chase Nipple
Type Non-Insulated Trade Size 3/8 in
Connection NPT Material Steel
Standards UL E23018, CSA Certified Application Used to Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes In Metal Boxes or Enclosures and to Couple Boxes Back-to-Back
UPC 786210008417

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok