Abbotsford
glvnip12x3

CAP PRODUCTS 1/2 inch x 3 inch Galvanized Nipple

Price $5.3150 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735050

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Galvanized Rigid Conduit Trade Size 1/2 in
Connection Threaded Length 3 in
Diameter 0.632 in ID x 0.84 in OD Wall Thickness 0.104 in
Material Steel Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905000106

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok